SNR 23232EMW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23232.EMW33
See technical informationReferences
SNR:23232EMW33
Rubix:204A6253
Manufacturer :23232.EMW33
EAN:3413520350390



Product details : SNR 23232EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 104 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1400 rpm |
| Limit speed | 2100 rpm |
| Basic static load, radial - C0r | 1890000 N |
| Basic dynamic load, radial - Cr | 1250000 N |
Show UNSPSC/ECL@SS
£ 919.49 excl. VAT
/ Each
£ 1,103.39 incl. VAT
- Usually arrives within 14 working days
