NTN 23218EAKW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23218.EAKW33C3
See technical informationReferences
NTN:23218EAKW33C3
Rubix:204A6148
Manufacturer :23218.EAKW33C3
EAN:3413521058660



Product details : NTN 23218EAKW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring, tapered bore 1:12
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 52.4 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 4.38 kg |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 513000 N |
| Basic dynamic load, radial - Cr | 2900 N |
Show UNSPSC/ECL@SS
£ 198.10 excl. VAT
/ Each
£ 237.72 incl. VAT
- Usually arrives within 14 working days
