SNR 24026EAW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 24026.EAW33
See technical informationReferences
SNR:24026EAW33
Rubix:204A6328
Manufacturer :24026.EAW33
EAN:3413520183455



Product details : SNR 24026EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 69 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2300 rpm |
| Limit speed | 3100 rpm |
| Basic static load, radial - C0r | 909000 N |
| Basic dynamic load, radial - Cr | 550000 N |
Show UNSPSC/ECL@SS
£ 366.12 excl. VAT
/ Each
£ 439.34 incl. VAT
- Delivery usually within ( 3 ) days
