NTN 23218EMW33 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23218.EMW33
See technical informationReferences
NTN:23218.EMW33
Rubix:204A6160
EAN:3413521058608



Product details : NTN 23218EMW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 52.4 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 4.41 kg |
| Reference speed | 2900 rpm |
| Basic static load, radial - C0r | 513000 N |
| Basic dynamic load, radial - Cr | 2900 N |
Show UNSPSC/ECL@SS
£ 210.29 excl. VAT
/ Each
£ 252.35 incl. VAT
- Usually arrives within 14 working days
