References
Timken:22315 EMW33C3
Rubix:249A0011
EAN:0087796137233

Product details : TIMKEN 22315EMW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 5.4 kg |
| Reference speed | 3400 rpm |
| Limit speed | 4750 rpm |
| Basic static load, radial - C0r | 478000 N |
| Basic dynamic load, radial - Cr | 450000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 143.38 excl. VAT
/ Each
£ 172.06 incl. VAT
- Delivery usually within ( 7 ) days
