NTN 23936EMD1 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23936EMD1
See technical informationSee documentsReferences
NTN:23936EMD1
Rubix:204A6301
EAN:4547359799422



Documents
Product details : NTN 23936EMD1 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 250x250x52 mm |
|---|---|
| Logistic Weight | 8000 g |
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 52 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Weight | 7.95 kg |
| Reference speed | 1900 rpm |
| Limit speed | 2600 rpm |
| Basic static load, radial - C0r | 869000 N |
| Basic dynamic load, radial - Cr | 1900 N |
Show UNSPSC/ECL@SS
£ 656.90 excl. VAT
/ Each
£ 788.28 incl. VAT
- Delivery usually within ( 3 ) days
