FAG WS22220-E1-XL-K-2RSR SPHERICAL ROLLER BEARING

Spherical roller bearing

See technical information
References
FAG:WS22220-E1-XL-K-2RSR
Rubix:274A8675
Manufacturer :0828986770000
EAN:4054369261950
FAG 22220 E1/XL/K/2RSR
Technical specifications
Inner diameter100 mm
Outer diameter180 mm
Width55 mm
See all Specifications

Product details : FAG WS22220-E1-XL-K-2RSR SPHERICAL ROLLER BEARING


Spherical roller bearing WS222..-E1-XL-K-2RSR, symmetric with cage guidance ring

Technical specifications


Attributes
Logistic Weight6000 g
Inner diameter100 mm
Outer diameter180 mm
Width55 mm
Bearing Clearancecn
Cagesteel
Sealingtwo rubber seals
Weight5.6 kg
Limit speed1140 rpm
Basic static load, radial - C0r475000 N
Basic dynamic load, radial - Cr430000 N
Heat Stabilizationdimensionally stabilised up to +200 °c (s1)
Show UNSPSC/ECL@SS
£ 289.37 excl. VAT
/ Each
£ 347.24 incl. VAT
  • Usually arrives within 14 working days