NUMATIC HFM1515G SINGLE DISC FLOOR SCRUBBER
Numatic Hurricane Floor Scrubbing Machine
See technical informationReferences
Numatic international:HFM1515G
Rubix:2591319
Product details : NUMATIC HFM1515G SINGLE DISC FLOOR SCRUBBER
The HFM1515G is a 150RPM floor scrubbing machine capable of accepting a 450mm brush or 400mm pad. It is ideal for use within factories, kitchens and warehouses where floors need a heavier duty clean. The 1500W motor that powers the HFM1515 provides adequate power for running the machine with optionally added weights for extended periods of time. The slower speed of this machine makes it also ideal for rotary carpet cleaning applications, where a bonnet mopping pad can be added on the surface of the standard pad drive board.
Applications
Long-life, oil filled, low load planetary gearbox
Heavy duty, long life motor
Monitoring and balancing power input throughout the cleaning cycle
Fully Adjustable Handle for the perfect working position
Heavy duty, long life motor
Monitoring and balancing power input throughout the cleaning cycle
Fully Adjustable Handle for the perfect working position
Technical specifications
Attributes
| Scrubbing width | 450 mm |
|---|---|
| Power supply | 230 V |
Show UNSPSC/ECL@SS
£ 882.35 excl. VAT
/ Each
£ 1,058.82 incl. VAT
- Usually arrives within 14 working days




