NUMATIC 918817 CTB.370.NX.BLUE.BLACK.V16.CTX.170.1 X BATTERY
918817 CTB.370.NX.BLUE.BLACK.V16.CTX.170.1 X BATTERY
See technical informationReferences
Numatic international:918817
Rubix:441A4533
Manufacturer :918817
Product details : NUMATIC 918817 CTB.370.NX.BLUE.BLACK.V16.CTX.170.1 X BATTERY
The Ultimate All-in-One: Spray, Scrub and Extract with CTB370NX + X-tract.
There are many areas that are a challenge to clean. Master your environment with CTB370NX and X-tract wand, fitting and cleaning where either a scrubber dryer is too big or a mop doesn’t clean thoroughly enough, typically leaving
floors wet with inconsistent results.
Tackle hard-to-reach areas; clean, scrub and dry floors with all-in-one solution. With precision spray; scrub, extract and dry heavily soiled areas, emergency spills, corners, edges and around obstacles. Eliminate the risk of slips, trips and falls with no cable, perfect for all-hours cleaning in high-traffic areas.
Equipped with our NIX300 36V Battery Technology and 400W digital motor, the CTB370NX Pro Cordless Extraction Vacuum joins the NX300 Pro Cordless Network.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,074.05 excl. VAT
/ Each
£ 1,288.86 incl. VAT
- Usually arrives within 14 working days