References
Kärcher:1.161-071.0
Rubix:234A9983
Manufacturer :11610710
EAN:4054278239866
Product details : KARCHER 1.161-071.0 BD 50/70 R BP PACK CLASSIC
Technical specifications
Attributes
| Scrubbing width | 510 mm |
|---|---|
| Power supply | 24 V |
| Aspiration width | 900 mm |
Show UNSPSC/ECL@SS
£ 9,360.90 excl. VAT
/ Each
£ 11,233.08 incl. VAT
- Usually arrives within 14 working days


