References
BIL Castors & Wheels:BZQF250NYBJ
Rubix:377A3934
Product details : NYLON FIXED PLATE 250MM 3000KG
Fabricated Steel Fixed Castor
Top Plate Fixing
250mm White Nylon Wheel
Ball Journal Bearings
Top Plate Fixing
250mm White Nylon Wheel
Ball Journal Bearings
Technical specifications
Attributes
| Load capacity | 3000 kg |
|---|---|
| Wheel diameter | 250 mm |
Show UNSPSC/ECL@SS
£ 369.94 excl. VAT
/ Each
£ 443.93 incl. VAT
- Usually arrives within 14 working days

