SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FI


SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FI

References
bil castors & wheels:BZKFL200RSPABJSPR200
rubix:377A4044
brand logo
brand logo
Technical specifications
Load capacity200 kg
Wheel diameter200 mm

Product details : SPRUNG LOADED ERGONOMIC SPEED POLYURETHANE FI


Fabricated Steel Sprung Loaded Fixed Castor
Top Plate Fixing
200mm Blue Speed Polyurethane Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 200kg At 16Kph Black Rubber Spring

Technical specifications


Attributes
Load capacity200 kg
Wheel diameter200 mm
Show UNSPSC/ECL@SS
£ 181.30 excl. VAT
/ Each
£ 217.56 incl. VAT
  • Usually arrives within 14 working days