“Carrymaster” Height Adjustable Castors
Load capacity | 300 kg |
---|---|
Wheel diameter | 50 mm |
Wheel width | 24 mm |
Load capacity | 300 kg |
---|---|
Wheel diameter | 50 mm |
Wheel width | 24 mm |
Type of wheel | Swivel |
Wheel housing/rim material | Other |
Running sole/tire material | Nylon |
Usually arrives within 14 working days