BLICKLE SWIVEL CASTOR LS-SPO127K
Heavy duty welded steel swivel castor, heavy duty swivel head, with directional lock Nylon heavy duty wheel
See technical informationReferences
Blickle:LS-SPO 127K
Rubix:156A5732
Manufacturer :585612
EAN:4047526585617


Technical specifications
| Load capacity | 750 kg |
|---|---|
| Wheel diameter | 125 mm |
| Wheel width | 50 mm |
Product details : BLICKLE SWIVEL CASTOR LS-SPO127K
Bracket: LS series
- particularly robust welded steel construction, zinc-plated, yellow-passivated, Cr6-free
- axial grooved ball bearing ISO 104 and tapered roller bearing ISO 355 in the swivel head
- bolted and secured welded central kingpin, extremely strong
- dust and splash-proof
- grease nipple
Wheel: SPO series
- high-quality nylon 6, impact resistant, hardness 70 Shore D, extremely robust heavy-duty version, colour natural white
- high chemical resistance to many aggressive substances
- operating temperature: -25 °C to +80 °C, reduced load capacity over +35 °C
Technical specifications
Attributes
| Logistic Weight | 3696 g |
|---|---|
| Load capacity | 750 kg |
| Wheel diameter | 125 mm |
| Wheel width | 50 mm |
| Wheel housing/rim material | polyamide |
| Running sole/tire material | polyamide |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Type of bearing | ball bearing |
| Running sole / tire colour | beige |
| Plate length | 140 mm |
| 170 mm | |
| 50 mm |
Show UNSPSC/ECL@SS
£ 151.74 excl. VAT
/ Each
£ 182.09 incl. VAT
- Usually arrives within 14 working days