Stainless steel swivel castor, with top plate fitting, heat-resistant, with brake system 'stop-fix' Blickle TempLine® Comfort wheel, with silicone rubber tread, with synthetic wheel centre, heat-resistant
Load capacity | 100 kg |
---|---|
Wheel diameter | 100 mm |
Wheel width | 40 mm |
Bracket: LIX series
Wheel: POSI series
Logistic Weight | 900 g |
---|---|
Load capacity | 100 kg |
Wheel diameter | 100 mm |
Wheel width | 40 mm |
Wheel housing/rim material | plastic |
Running sole/tire material | rubber |
Min. temperature | -25 °C |
Max. temperature | 250 °C |
Type of bearing | plain bore |
Running sole / tire colour | black |
125 mm | |
40 mm |
Usually arrives within 14 working days