References
SMC:TIL25-2S
Rubix:2608717

Documents
Product details : SMC TIL25-2S PFA TUBE
Series TL high purity fluoropolymer tubing is available as standard in metric sizes of 10m or 20m rolls. The TL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water.
TIL, Inch Size Fluororesin Tubing
Technical specifications
Attributes
| Logistic Weight | 1288 g |
|---|---|
| Outer diameter | 25.4 mm |
| Material | super pfa |
| Reel length | 2 m |
Show UNSPSC/ECL@SS
£ 348.99 excl. VAT
/ Each
£ 418.79 incl. VAT
- Delivery usually within ( 4 ) days