MECALINE 785583 CALIBRATED TUBES POLYURETHANE 8X5 25M RED

POLYURETHANE TUBING (PU)

See technical informationSee documents

References

Mecaline:785583
Rubix:216A1192
EAN:3660338032363
CALIBRATED TUBES POLYURETHANE 8X5

Technical specifications

Inner diameter5.5 mm
Outer diameter8 mm
Colourred
See all Specifications

Documents

Product details : MECALINE 785583 CALIBRATED TUBES POLYURETHANE 8X5 25M RED


MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.

Technical specifications


Attributes
Inner diameter5.5 mm
Outer diameter8 mm
Colourred
Materialpu
Reel length25 m
£ 44.92 excl. VAT
/ Each
£ 53.90 incl. VAT
  • In stock: Next day delivery