References
Rubix:129A7028
Manufacturer :49383405

Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 7 mm |
Documents
Product details : SIMRIT METRIC OIL SEAL NBR25X47X7BS
Endless sealing rings with circular cross-section are used to seal off stationary machine parts from liquid and gaseous media. When certain prerequisites are met, they can also be used as dynamic sealing elements for axial, rotary, and oscillating movements.
Strengths
•A unique, broadly differentiated O-Ring assortment of quickly available standard parts in all prevalent international dimensions
Individually designed special solutions on the basis of several hundred materials
O-Ring seals from Freudenberg Sealing Technologies can be adapted across all industries and market segments to technically demanding installation and operating conditions on a customer-specific basis
Individually designed special solutions on the basis of several hundred materials
O-Ring seals from Freudenberg Sealing Technologies can be adapted across all industries and market segments to technically demanding installation and operating conditions on a customer-specific basis
Applications
Axial and Radial Applications
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.25 excl. VAT
/ Each
£ 1.50 incl. VAT
- Usually arrives within 14 working days