DICHTOMATK 49383648 FREUDENBERG SEAL


WA Radial Shaft Seal

References
dichtomatik:W 12 x 26 x 8 A NBR 70 FSGS
rubix:251A9858
manufacturer :195956
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter26 mm
Width8 mm
See all Specifications

Product details : DICHTOMATK 49383648 FREUDENBERG SEAL


Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter26 mm
Width8 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
£ 0.57 excl. VAT
/ Each
£ 0.69 incl. VAT
  • Usually arrives within 14 working days