References
Hellermanntyton:EL111
Rubix:80590025

Documents
Product details : IP67 108X108X64 ADAPTABLE BOX
Junction Box 108X108X64MM (L)108 mm x (W)108 mm x (D)64 mm
Technical specifications
Attributes
| Type | junction box with opaque lid |
|---|---|
| Material | polystyrene |
| Colour | white |
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
- Delivery usually within ( 49 ) days
