References
SKF:36314
Rubix:129A6724
Manufacturer :512769
EAN:0085311033077


Technical specifications
| Inner diameter | 92.08 mm |
|---|---|
| Outer diameter | 123.85 mm |
| Width | 11.13 mm |
Product details : SKF WAVESEAL CRW1 36314
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 132 g |
|---|---|
| Inner diameter | 92.08 mm |
| Outer diameter | 123.85 mm |
| Width | 11.13 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 36.09 excl. VAT
/ Each
£ 43.31 incl. VAT
- Delivery usually within ( 3 ) days