References
Freudenberg Sealing Technologies:49004094
Rubix:251A9270
Manufacturer :49004094

Documents
Product details : SIMRIT 49004094 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Strengths
The oil seal from Freudenberg offers protection against moderate to medium levels of dirt from the outside. Even with increased roughness of the bore, it reliably seals housing bores. Sealing of low-viscosity and gaseous media is also possible thanks to the thermal expansion and the split housing.
Applications
The radial shaft seal offers a wide range of applications in all industrial sectors. It can be used for axles with moderate dirt impact, power tools and industrial gearboxes.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 42 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 10.62 excl. VAT
/ Each
£ 12.74 incl. VAT
- Usually arrives within 14 working days
