Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM30X52X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM30X52X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 30 x 52 x 7 A FKM 80 TLVU FNGS
rubix:
168A0899
manufacturer :
20321
Technical specifications
Inner diameter
30
mm
Outer diameter
52
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM30X52X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
21
g
Inner diameter
30
mm
Outer diameter
52
mm
Width
7
mm
Material
fkm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.57
excl. VAT
/ 10
pieces
£
76.28
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF 95X110X12HMSA10RG SEAL TO DN3760 R23
FPM85X110X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
NBR50X80X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK 49383844 WAS 15.0X 30.0X 8.0 NB70C4
SIMRIT 40413790 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 017,00X028,00X05,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R4 070,00X085,00X08,00 WB NBR
SIMRIT 40413863 FREUDENBERG SEAL
SIMRIT 40413046 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 100,00X125,00X13,00 WA NBR
DICHTOMATK SEAL TO DIN3760 R26 032,00X042,00X04,00 WAO NBR
SKF WAVESEAL CRW1 36314
DICHTOMATK SEAL TO DIN3760 R21 125,00X160,00X15,00 WA NBR
NBR20X37X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 048,00X065,00X08,00 WA NBR