PRESSOL OILER PE TRANSPARENT BRASS SPOUT 125ML 06864
Oilers with Spout
See technical informationSee documentsReferences
Pressol:06864
Rubix:80386895
Manufacturer :06864
EAN:4103810068645

Documents
Product details : PRESSOL OILER PE TRANSPARENT BRASS SPOUT 125ML 06864
Oiler-125 ml-PE-transparent
Technical specifications
Attributes
| Material | ldpe |
|---|---|
| Capacity | 125 ml |
| Colour | white |
| Height | 160 mm |
Show UNSPSC/ECL@SS
£ 7.06 excl. VAT
/ Each
£ 8.47 incl. VAT
- In stock: Next day delivery