MECALINE 853625 OILER METAL, RIGID SPOUT 350ML
Metal oiler, rigid spout
See technical informationSee documentsReferences
Mecaline:853625
Rubix:217A3654
EAN:3660338096945

Documents
Product details : MECALINE 853625 OILER METAL, RIGID SPOUT 350ML
Steel oiler.
.
All valves are ball valves. .
Rigid elbowed spout: 135 mm .
Base area (Lxl): 144x84 mm .
Pump material: polyethylene. .
Spout material: aluminum. .
Length of hose: 135 mm
All valves are ball valves. .
Rigid elbowed spout: 135 mm .
Base area (Lxl): 144x84 mm .
Pump material: polyethylene. .
Spout material: aluminum. .
Length of hose: 135 mm
Strengths
Drip dosing pump
Technical specifications
Attributes
| Material | steel |
|---|---|
| Capacity | 350 ml |
| Colour | red |
| Height | 120 mm |
Show UNSPSC/ECL@SS
£ 15.86 excl. VAT
/ Each
£ 19.03 incl. VAT
- In stock: Next day delivery
