Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(695)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Grease gun
PRESSOL OIL CAN 500M PS 05115
PRESSOL OIL CAN 500M PS 05115
Standard Oiler with Plastic Pump
References
pressol:
05115
rubix:
211784
ean:
4103810051159
Technical specifications
Material
Aluminium
Capacity
500
ml
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRESSOL OIL CAN 500M PS 05115
Angled spout ALU (01 071) Angles spout enables lubricating in difficult to access locations Single-acting plastic pump Robust pump provides trickle feed supply All valves are ball valve type
Technical specifications
Attributes
Material
Aluminium
Capacity
500
ml
Colour
Red
Height
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.41
excl. VAT
/
Each
£
17.29
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
GISS 853629 OILER, DOUBLE ACTION 300ML
FACOM 373.20 200CC OIL CAN
GISS 853627 OILER METAL RIGID FLEXI SPOUT MATERIAL STEEL 350ML
GISS 853625 OILER METAL, RIGID SPOUT 350ML
PRESSOL OILER PE TRANSPARENT BRASS SPOUT 125ML 06864
PRESSOL OIL CAN 250M PS 05113
PRESSOL OIL CAN 350M PS 05114
ROEBUCK PS 01136 SUPER FLEXI SPOUT FOR OIL CAN
PRESSOL OIL CAN 750M PS 05226
LUMATIC 230MM NYLON GREASE GUN HOSE 1/8IN BSP- BURST PRESSURE 1000 BAR
L-OC-LPU LUBEMATE OIL CAN POCKET LABEL (BLUE)
OIL SAFE 10L DRUM OL101010
SKF SHAFT INJECTOR 1014357A
WESCO FLEXI BRAIDED SPOUT 9 INCH FOR OIL CAN
ROBERT SCOTT 101933-GREEN 600ML BOTTLE GREEN ONLY