References
Draper:47813
Rubix:382A3196
Manufacturer :47813
EAN:5010559478132





Product details : DRAPER 47813 H.D.PISTOL ACTION GREASE GUN
Heavy duty diecast head with port for air bleeder/bulk loader for single handed operation. Coupler and rigid extension tube. Suitable for 400g cartridge or bulk fill. Safe working pressure 34MPa (5000 psi).
Technical specifications
Attributes
| Material | diecast |
|---|---|
| Capacity | 500 ml |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 24.18 excl. VAT
/ Each
£ 29.02 incl. VAT
- Delivery usually within ( 7 ) days
