SMC AWD30-F03E-2 MICRO MIST SEPARATOR REGULATOR
SUBMICRONIK modular regulating filter Series AWD30
See technical informationReferences
SMC:AWD30-F03E2
Rubix:122A3932

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Connection 1 | g 3/8 |
| Filter fineness | 0.01 µm |
Product details : SMC AWD30-F03E-2 MICRO MIST SEPARATOR REGULATOR
The AWD series meets the requirements of applications that require submicron filtration of up to 0.1 µm with pressure regulation, and it furthermore integrates these functions into a single unit. This product combination reduces space requirements and the need for mounting hardware. Available as standard with connections from 1/8 to 1/2 in both inches (NPT) and millimeter Rc (PT). With numerous available options such as automatic venting, pressure gauge, bowl selection and setpoint pressure control, this series can be easily adapted to your application.
Technical specifications
Attributes
| Material | polycarbonate bowl |
|---|---|
| Connection 1 | g 3/8 |
| Filter fineness | 0.01 µm |
| Body size | 30 mm |
| Volume flow rate | 180 l/min |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 100.91 excl. VAT
/ Each
£ 121.09 incl. VAT
- Delivery usually within ( 24 ) days