References
Optibelt:3850 14M 40 HIPO
Rubix:266A4028
Manufacturer :1082736
EAN:4044978565686

Product details : OPTIBELT 3850 14M 40 HIPO 1082736
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 3850 mm |
| Belt width | 40 mm |
| Pitch | 14 mm |
| Number of teeth | 275 |
Show UNSPSC/ECL@SS
£ 236.23 excl. VAT
/ Each
£ 283.48 incl. VAT
- Usually arrives within 14 working days
