Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES 9327-50390 GTX 1584 8MX 40
GATES 9327-50390 GTX 1584 8MX 40
PowerGrip GTX Synchronous Belt
References
gates:
GTX 1584 8MX 40
rubix:
270A0812
manufacturer :
9327-50390
ean:
5414465941764
Technical specifications
Profile
8mx
Primitive length
1584
mm
Belt width
40
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GATES 9327-50390 GTX 1584 8MX 40
Strengths
• Anti-static (ISO 9563).
• Meets all REACH and RoHS standards
Applications
• Particularly suitable for pulleys with HTD® profile
Technical specifications
Attributes
Profile
8mx
Primitive length
1584
mm
Belt width
40
mm
Pitch
8
mm
Material
cr
Number of teeth
198
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.72
excl. VAT
/
Each
£
212.06
incl. VAT
Usually arrives within 14 working days
Select variants (287)
Add to cart
Check our products from related categories
GATES GT4 5740 14MGT 85 POWERGRIP GT4
OPTIBELT 2504 8MHP 30 1861431
GATES HTD BELT 8M PITCH HTD 656 8M 20
GATES HTDBELT3MPITCH HTD 552 3M 6
GATES HTD BELT 3M PITCH HTD 126 3M 15
GATES POLY CHAIN CARBON VOLT PCV 8MGT 720 21 9239-01090
GATES 9327-50333 GTX 1360 8MX 20
GATES POLY CHAIN CARBON VOLT PCV 14MGT 1890 20 9239-04135
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 21 9239-01550
GATES GT4 600 8MGT 20 POWERGRIP GT4
GATES HTD BELT 14M PITCH HTD 3500 14M 85
OPTIBELT HTD TIMING BELT 1000 5M 1577ZA
OPTIBELT HTD TIMING BELT 350 5M 977ZA
GATES HTD 5200 20M 115 BELT PITCH
OPTIBELT HTD TIMING BELT 2000 5M 1577ZA