References
Optibelt:1148 14M 170 HIPO
Rubix:266A3935
Manufacturer :1098823
EAN:4044978598813

Product details : OPTIBELT 1148 14M 170 HIPO 1098823
HTD-1148-14M-170 HIGH POWER toothed flat belt OMEGA High Power Optibelt
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1148 mm |
| Belt width | 170 mm |
| Material | chloroprene |
| Pitch | 14 mm |
| Number of teeth | 82 |
Show UNSPSC/ECL@SS
£ 463.71 excl. VAT
/ Each
£ 556.45 incl. VAT
- Usually arrives within 14 working days
