References
Optibelt:1288 14M 170 HIPO
Rubix:266A3945
Manufacturer :1095345
EAN:4044978579577

Product details : OPTIBELT 1288 14M 170 HIPO 1095345
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1288 mm |
| Belt width | 170 mm |
| Pitch | 14 mm |
| Number of teeth | 92 |
Show UNSPSC/ECL@SS
£ 490.87 excl. VAT
/ Each
£ 589.04 incl. VAT
- Usually arrives within 14 working days
