References
Optibelt:1400 14M 115 HIPO
Rubix:266A3957
Manufacturer :1082573
EAN:4044978564054

Product details : OPTIBELT 1400 14M 115 HIPO 1082573
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 1400 mm |
| Belt width | 115 mm |
| Pitch | 14 mm |
| Number of teeth | 100 |
Show UNSPSC/ECL@SS
£ 347.46 excl. VAT
/ Each
£ 416.95 incl. VAT
- Usually arrives within 14 working days
