References
Optibelt:3500 14M 170 HIPO
Rubix:266A4027
Manufacturer :1082734
EAN:4044978565662

Product details : OPTIBELT 3500 14M 170 HIPO 1082734
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Primitive length | 3500 mm |
| Belt width | 170 mm |
| Pitch | 14 mm |
| Number of teeth | 250 |
Show UNSPSC/ECL@SS
£ 928.51 excl. VAT
/ Each
£ 1,114.21 incl. VAT
- Usually arrives within 14 working days
