References
Optibelt:1184 8M 50 HIPO
Rubix:266A3771
Manufacturer :1082210
EAN:4044978560421

Product details : OPTIBELT 1184 8M 50 HIPO 1082210
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 1184 mm |
| Belt width | 50 mm |
| Pitch | 8 mm |
| Number of teeth | 148 |
Show UNSPSC/ECL@SS
£ 62.16 excl. VAT
/ Each
£ 74.59 incl. VAT
- Usually arrives within 14 working days
