References
Optibelt:376 8M 20 HIPO
Rubix:266A3613
Manufacturer :1081793
EAN:4044978556257

Product details : OPTIBELT 376 8M 20 HIPO 1081793
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 376 mm |
| Belt width | 20 mm |
| Pitch | 8 mm |
| Number of teeth | 47 |
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ Each
£ 13.92 incl. VAT
- Usually arrives within 14 working days
