References
Optibelt:600 8M 30 HIPO
Rubix:266A3654
Manufacturer :1081928
EAN:4044978557605

Product details : OPTIBELT 600 8M 30 HIPO 1081928
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Primitive length | 600 mm |
| Belt width | 30 mm |
| Pitch | 8 mm |
| Number of teeth | 75 |
Show UNSPSC/ECL@SS
£ 22.70 excl. VAT
/ Each
£ 27.24 incl. VAT
- Usually arrives within 14 working days
