GATES 940053354 POWERGRIP GT3 SYNCHRONOUS BELT 387-3MGT3-9

PowerGrip GT3 Belt

See technical information
References
Gates:GT3 387 3MGT 9
Rubix:101A7608
Manufacturer :940053354
EAN:5414465315527
brand logo
Technical specifications
Profile3mgt
Primitive length387 mm
Belt width9 mm
See all Specifications

Product details : GATES 940053354 POWERGRIP GT3 SYNCHRONOUS BELT 387-3MGT3-9


Premium rubber synchronous belt with optimised GT tooth profile. The spiral tensile cords make the belt extremely powerful, extremely flexible and resistant to stretching. Technologically advanced compound for teeth and top layer with fiberglass tensile cords. Compact, lightweight and cost-effective drives.

Strengths

• High resistance to tooth displacement.
• Significantly higher power transfer: up to 30% more than previous generations.

Technical specifications


Attributes
Profile3mgt
Primitive length387 mm
Belt width9 mm
Materialchloroprene
Pitch3 mm
Number of teeth129
Show UNSPSC/ECL@SS
£ 11.14 excl. VAT
/ Each
£ 13.37 incl. VAT
  • Usually arrives within 14 working days