References
Optibelt:850 S8M 1400 HIPO
Rubix:266A4110
Manufacturer :1081803
EAN:4044978556356

Product details : OPTIBELT 850 S8M 1400 HIPO 1081803
Optibelt OMEGA HP toothed belt, profile S8M/8M, 85x1400 mm (175 teeth). High power transmission, antistatic (ISO 9563).
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 1400 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Material | cr (chloroprene) with aramid fibres; tooth fabric reinforced with polyamide |
| Number of teeth | 175 |
| Tie beam material | traction cord in glass fibre (glass fibres) |
| Height | 5.4 mm |
Show UNSPSC/ECL@SS
£ 126.64 excl. VAT
/ Each
£ 151.97 incl. VAT
- Usually arrives within 14 working days
