References
Optibelt:850 S8M 712 HIPO
Rubix:266A4058
Manufacturer :1082805
EAN:4044978566379

Product details : OPTIBELT 850 S8M 712 HIPO 1082805
Toothed belt Optibelt OMEGA High Power HIPO with profile S8M, 712 mm and width 85 mm (pitch 8 mm). Reduces noise and offers high efficiency.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 712 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Material | polychloroprene (policloroprene) rubber compound reinforced with aramid fibres |
| Number of teeth | 89 |
| Tie beam material | glass fibre cord (fibreglass tension cord) |
| Height | 6.94 mm |
Show UNSPSC/ECL@SS
£ 78.42 excl. VAT
/ Each
£ 94.10 incl. VAT
- Usually arrives within 14 working days
