References
Optibelt:850 S8M 800 HIPO
Rubix:266A4066
Manufacturer :1082829
EAN:4044978566614

Product details : OPTIBELT 850 S8M 800 HIPO 1082829
Timing belt Optibelt OMEGA High Power profile S8M: high performance and long service life. Length 800 mm, 100 teeth and width 85 mm.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 800 mm |
| Belt width | 85 mm |
| Pitch | 8 mm |
| Material | cr (polychloroprene) with aramid fibers; tooth-side fabric in reinforced polyamide; tension cord/cable in glass fiber (glass cord) |
| Number of teeth | 100 |
| Tie beam material | tension cord in glass fiber (glass cord) |
| Height | 8 mm |
Show UNSPSC/ECL@SS
£ 83.25 excl. VAT
/ Each
£ 99.90 incl. VAT
- Usually arrives within 14 working days
