References
Optibelt:500 S8M 1552 HIPO
Rubix:266A4117
Manufacturer :1081848
EAN:4044978556806

Product details : OPTIBELT 500 S8M 1552 HIPO 1081848
Toothed belt Optibelt OMEGA High Power with profile S8M, pitch 8 mm, 194 teeth. Length 1552 mm and width 500 mm: high reliability and long service life.
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 1552 mm |
| Belt width | 500 mm |
| Pitch | 8 mm |
| Material | chloroprene rubber (cr) with polyamide fabric |
| Number of teeth | 194 |
| Tie beam material | glass fibers (tensile cords) |
| Height | 5.4 mm |
Show UNSPSC/ECL@SS
£ 79.99 excl. VAT
/ Each
£ 95.99 incl. VAT
- Usually arrives within 14 working days
