SKF PHG S14M-1610-55 HTD TIMING BELT EACH
SKF Synchronous Belt STD S14M Series
See technical informationReferences
SKF:PHG S14M-1610-55
Rubix:388A7775
EAN:7316572690130

Product details : SKF PHG S14M-1610-55 HTD TIMING BELT EACH
Constructed with glass-fibre tensile cords to guarantee dimensional stability. Oil and heat resistant neoprene with high shear resistance.
Technical specifications
Attributes
| Profile | s14m |
|---|---|
| Primitive length | 1610 mm |
| Belt width | 55 mm |
| Pitch | 14 mm |
| Material | rubber |
| Number of teeth | 115 |
| Height | 10.2 mm |
Show UNSPSC/ECL@SS
£ 56.87 excl. VAT
/ Each
£ 68.24 incl. VAT
- Usually arrives within 14 working days
