References
Optibelt:850 S8M 600 HIPO
Rubix:266A4050
Manufacturer :1082781
EAN:4044978566133

Product details : OPTIBELT 850 S8M 600 HIPO 1082781
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 600 mm |
| Belt width | 850 mm |
| Pitch | 8 mm |
| Number of teeth | 75 |
Show UNSPSC/ECL@SS
£ 68.39 excl. VAT
/ Each
£ 82.07 incl. VAT
- Usually arrives within 14 working days
