References
Optibelt:500 S8M 1440 HIPO
Rubix:266A4113
Manufacturer :1081824
EAN:4044978556561

Product details : OPTIBELT 500 S8M 1440 HIPO 1081824
Technical specifications
Attributes
| Profile | s8m |
|---|---|
| Primitive length | 1440 mm |
| Belt width | 500 mm |
| Pitch | 8 mm |
| Number of teeth | 180 |
Show UNSPSC/ECL@SS
£ 76.42 excl. VAT
/ Each
£ 91.70 incl. VAT
- Usually arrives within 14 working days
