References
Sandvik Coromant:A316-20SM450C07563P 1730
Rubix:319A6695
Manufacturer :7611884
EAN:7323223930446

Product details : SANDVIK A316-20SM450C07563P1730 SOLID CARBIDE HEADS 7611884
Stable CoroMill® 316 Multi-Operation Solid Carbide Cutter Head
Technical specifications
Attributes
| Cutting head diameter | 19.05 mm |
|---|---|
| Length of cut | 6.35 mm |
| Radius | 6.35 |
| Type | coromill® 316 solid carbide head for stable multi-operations milling |
| Capacity length | 11.5 mm |
| Cutting material | carbide |
| Machining material | multi-material milling for steels/stainless steels (up to 48 hrc) |
| Length of milling head | 21.3 mm |
| Number of teeth | 4 |
| Internal cooling | yes |
| Nuance/shade | 1730 (pvd altin) |
| Angle of helix | 50 ° |
Show UNSPSC/ECL@SS
£ 290.14 excl. VAT
/ Each
£ 348.17 incl. VAT
- Usually arrives within 14 working days
