SMC KQ2H01-07A MALE FITTING 1/4 TUBE 1/8 TUBE

One-Touch Fitting Series KQ2

See technical informationSee documents

References

SMC:KQ2H01-07A
Rubix:393A5381
Manufacturer :KQ2H01-07A
EAN:3618036065848
SMC PUSH FITTING KQ2H01-07A

Technical specifications

Connection 11/4 in
Materialc3604, pbt, pp
See all Specifications

Documents

Product details : SMC KQ2H01-07A MALE FITTING 1/4 TUBE 1/8 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2H, One-touch Fitting White Color - Different Diameter Straight

Technical specifications


Attributes
Logistic Weight2 g
Connection 11/4 in
Materialc3604, pbt, pp
Length27.6 mm
Min. temperature-5 °C
Colourwhite
Connection 211,1 mm
Max. temperature60 °C
Type of fluidair;water
Metric exterior tube diameter 211.1 mm
£ 4.39 excl. VAT
/ Each
£ 5.27 incl. VAT
  • Usually arrives within 14 working days