MECALINE 840783 STRAIGHT UNION NSF 4

UNION STRAIGHT PUSH-IN FITTING - NSF

See technical informationSee documents

References

Mecaline:840783
Rubix:216A2014
EAN:3660338061073
STRAIGHT UNION NSF  D. 4

Technical specifications

Connection 14
Materialnickel-plated brass
See all Specifications

Documents

Product details : MECALINE 840783 STRAIGHT UNION NSF 4


Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.

Technical specifications


Attributes
Connection 14
Materialnickel-plated brass
Length30.5 mm
Min. temperature-15 °C
Coloursilver
Connection 24
Max. temperature200 °C
Service pressure20 bar
Type of fluidair, vacuum and compatible fluids (food-contact grade)
Metric exterior tube diameter4 mm
Metric exterior tube diameter 24 mm
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
  • In stock: Next day delivery