SMC KQ2Y04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE


One-Touch Fitting Series KQ2

References
smc:KQ2Y04-01NS
rubix:118A9275
brand logo
brand logo
Technical specifications
Connection 14
Connection 21/8
See all Specifications

Product details : SMC KQ2Y04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Male run tee.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, M6, 1/8, 1/4, 3/8, 1/2, 1/16, 10-32 UNF.

Applicable Tube O.D.: ø 4
Port Size: 1/8
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Option: None
Sealant: S (With Thread Sealant)
Release Button: Round Type

Strengths

Accepts nylon and urethane tubes.
Applicable for both vacuum and positive pressure applications.
Release collar allows easy removal of tubing without damaging the tube.
Maximum vacuum pressure of 1.0MPa.

Applications

For Vacuum and Positive Pressure Applications

Technical specifications


Attributes
Logistic Weight9 g
Connection 14
Connection 21/8
Length11.5 mm
MaterialNickel Plated Brass
Show UNSPSC/ECL@SS
£ 5.04 excl. VAT
/ Each
£ 6.05 incl. VAT
  • Delivery usually within ( 4 ) days