MECALINE 884006 PUSH IN SWIVEL ELBOW-12MM-1/2 PTFE SEAL


SWIVEL MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS

References
mecaline:884006
rubix:216A3534
ean:3660338373961
brand logo
brand logo
Technical specifications
Connection 11/2
Connection 212
See all Specifications

Product details : MECALINE 884006 PUSH IN SWIVEL ELBOW-12MM-1/2 PTFE SEAL


Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE

Technical specifications


Attributes
Connection 11/2
Connection 212
Max. temperature80 °C
Min. temperature-20 °C
MaterialNickel-plated brass. Stainless steel clamp: AISI 304. Seal : NBR 70
Show UNSPSC/ECL@SS
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
  • Usually arrives within 14 working days